- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 125 kN |
| Limiting Speed - Grease | 4200 rpm |
| Static Load Rating [Max] | 150 kN |
| Limiting Speed - Oil | 3300 rpm |
| Outside Dia. | 100 mm |
| Material | Steel |
| O.D. | 100 mm |
| Inside Dia. | 55 mm |
| Rows of Balls | Single |
| Static Load Rating | 150 kN |
| I.D. | 55 mm |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Weight | 1.92 LB |
| EAN or UPC | 637410083653 |

