- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Inside Dia. | 50 mm |
| Material | Steel |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Static Load Rating | 113 kN |
| Static Load Rating [Max] | 113 kN |
| Outside Dia. | 90 mm |
| Limiting Speed - Grease | 4600 rpm |
| Limiting Speed - Oil | 3600 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 97 kN |
| I.D. | 50 mm |
| Radial Internal Clearance | Standard |
| O.D. | 90 mm |
| Weight | 1.41 LB |
| EAN or UPC | 637410083561 |

