- 300 mm Inner Diameter
- 420 mm Outer Diameter
- 72 mm Width
| Static Load Rating [Max] | 2230 kN |
| Inside Dia. | 300 mm |
| Dynamic Load Rating | 1180 kN |
| Limiting Speed - Oil | 550 rpm |
| Static Load Rating | 2230 kN |
| Limiting Speed - Grease | 900 rpm |
| Inch/Metric | Metric |
| O.D. | 420 mm |
| I.D. | 300 mm |
| Rows of Balls | Single |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Fillet Radius | 3 mm |
| Outside Dia. | 420 mm |
| Weight | 68.78 LB |
| EAN or UPC | 637410084858 |

