- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 60 mm Width
| Material | Steel |
| Static Load Rating | 1740 kN |
| Limiting Speed - Oil | 600 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1000 rpm |
| Fillet Radius | 2 mm |
| I.D. | 280 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1740 kN |
| Outside Dia. | 380 mm |
| O.D. | 380 mm |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 920 kN |
| Inside Dia. | 280 mm |
| Weight | 43.43 LB |
| EAN or UPC | 637410084834 |

