- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 48 mm Width
| Material | Steel |
| Limiting Speed - Grease | 1400 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 550 kN |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Inside Dia. | 200 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 1000 rpm |
| I.D. | 200 mm |
| O.D. | 280 mm |
| Static Load Rating | 960 kN |
| Outside Dia. | 280 mm |
| Static Load Rating [Max] | 960 kN |
| Weight | 20.02 LB |
| EAN or UPC | 637410084650 |

