- 114 mm ID x 213 mm OD x 67 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Precision Ground | Yes |
| O.D. | 213 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Inner Ring Roller Track Diameter | 137.7 mm |
| Outer Race Flange Diameter | 188.5 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Inner Race Flange Diameter | 149.7 mm |
| Limiting Speed - Grease | 3520 rpm |
| Limiting Speed - Oil | 4400 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| I.D. | 114 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Outer Race Roller Track Diameter | 178.7 mm |
| Weight | 24.7 LB |
| EAN or UPC | 637410031401 |

