- 260 mm ID x 430 mm OD x 59 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Capacity | Standard Capacity |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Straight |
| Limiting Speed - Grease | 1680 rpm |
| Precision Ground | Yes |
| No. of Rows | 2 |
| Limiting Speed - Oil | 2100 rpm |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| Oil Hole | w/o Oil Hole |
| O.D. | 430 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Inner Race Flange Diameter | 322.8 mm |
| Inner Ring Roller Track Diameter | 308 mm |
| Outer Race Roller Track Diameter | 384.2 mm |
| I.D. | 260 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Weight | 82.0 LB |
| EAN or UPC | 637410028241 |

