- 150 mm ID x 235 mm OD x 38 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 3800 rpm |
| Enclosure | Open |
| I.D. | 150 mm |
| Radial Internal Clearance | Normal |
| Inner Race Flange Diameter | 182.4 mm |
| End Type | Open End |
| Inner Ring Roller Track Diameter | 174.6 mm |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Outer Race Roller Track Diameter | 212.7 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Limiting Speed - Grease | 3040 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 235 mm |
| No. of Rows | 2 |
| Weight | 15.0 LB |
| EAN or UPC | 637410028098 |

