- 80 mm ID x 170 mm OD x 68.300 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Precision Ground | Yes |
| Outer Race Flange Diameter | 139.2 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| O.D. | 170 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 4800 rpm |
| Outer Race Roller Track Diameter | 147.3 mm |
| I.D. | 80 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Inner Ring Roller Track Diameter | 101.6 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 6000 rpm |
| Inner Race Flange Diameter | 110.7 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Two Piece |
| Weight | 17.7 LB |
| EAN or UPC | 637410027664 |

