- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 63.5 mm Width
| Flange I.D. Outer Race | 122.19 |
| Flange O.D. Inner Race | 97.28 |
| Rows of Balls | Single |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Limiting Speed - Grease | 5440 rpm |
| O.D. Inner Race | 89.17 |
| O.D. | 150 mm |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Fillet Radius | 3.2 mm |
| Inner Race Flange Diameter | 97.3 mm |
| Inside Dia. | 70 mm |
| Outside Dia. | 150 mm |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 314 kN |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 6800 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Race Flange Diameter | 122.2 mm |
| I.D. | 70 mm |
| Static Load Rating | 409 kN |
| Material | Steel |
| No. of Rows | 2 |
| Static Load Rating [Max] | 409 kN |
| Cage Material | Steel |
| Flange Diameter | 97.28 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Standard |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 89.2 mm |
| Outer Race Roller Track Diameter | 129.3 mm |
| Weight | 12.9 LB |
| EAN or UPC | 637410026315 |

