- 40 mm ID x 50 mm OD x 30 mm Wide Inner Ring
- Flanged
| Enclosure | N/A |
| Bore Type | Round Bore, Metric Type |
| O.D. | 50 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| I.D. | 40 mm |
| Cage Material | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 637410026124 |

