- 115 mm ID x 5.886" OD x 53 mm Wide Inner Ring
- Flanged
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| O.D. | 5.886 in |
| Enclosure | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| I.D. | 115 mm |
| Radial Internal Clearance Specification | N/A |
| Weight | 5.6 LB |
| EAN or UPC | 637410025769 |

