- 55 mm ID x 120 mm OD x 29 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Limiting Speed - Oil | 8500 rpm |
| Inner Ring Roller Track Diameter | 71.4 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Inner Race Flange Diameter | 77.9 mm |
| I.D. | 55 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| O.D. | 120 mm |
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring – Flanged |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Outer Race Roller Track Diameter | 103.6 mm |
| Outer Race Flange Diameter | 97.8 mm |
| Limiting Speed - Grease | 6800 rpm |
| Weight | 3.8 LB |
| EAN or UPC | 637410025332 |

