- 35 mm ID x 80 mm OD x 21 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| I.D. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Outer Race Roller Track Diameter | 67.9 mm |
| Limiting Speed - Grease | 10400 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 2 |
| Enclosure | Open |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Outer Race Flange Diameter | 64.2 mm |
| O.D. | 80 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Inner Race Flange Diameter | 51.1 mm |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Roller Track Diameter | 46.8 mm |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 13000 rpm |
| Cage Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 637410025097 |

