- 80 mm ID x 140 mm OD x 88.900 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Enclosure | Open |
| No. of Rows | 1 |
| Limiting Speed - Oil | 2400 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 80 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| O.D. | 140 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Outer Race Flange Diameter | 119.4 mm |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Outer Race Roller Track Diameter | 124.6 mm |
| Inner Ring Roller Track Diameter | 95.3 mm |
| Limiting Speed - Grease | 1900 rpm |
| Weight | 13.5 LB |
| EAN or UPC | 637410023338 |

