- 70 mm ID x 89 mm OD x 79 mm Wide Inner Ring
| I.D. | 70 mm |
| O.D. | 89 mm |
| Cage Material | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Weight | 2.1 LB |
| EAN or UPC | 637410023307 |

