- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 82.6 mm Width
| O.D. Inner Race | 130.17 |
| I.D. | 100 mm |
| Flange O.D. Inner Race | 141.09 |
| Dynamic Load Rating | 548 kN |
| Static Load Rating | 752 kN |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 4.7 mm |
| Flange Diameter | 141.09 mm |
| Cage Material | Steel |
| O.D. | 215 mm |
| Static Load Rating [Max] | 752 kN |
| Inside Dia. | 100 mm |
| Inch/Metric | Metric |
| Outside Dia. | 215 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Flange I.D. Outer Race | 175.05 |
| Material | Steel |
| Weight | 34.4 LB |
| EAN or UPC | 637410022805 |

