- 80 mm ID x 4" OD x 2 11/16" Wide Inner Ring
| Cage Material | N/A |
| O.D. | 4 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| I.D. | 80 mm |
| End Type | N/A |
| Weight | 3.1 LB |
| EAN or UPC | 637410022584 |

