- 75 mm ID x 96 mm OD x 2 11/16" Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| O.D. | 96 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Capacity | N/A |
| Enclosure | N/A |
| Bore Type | Round Bore, Metric Type |
| I.D. | 75 mm |
| Weight | 2.8 LB |
| EAN or UPC | 637410022539 |

