- 70 mm ID x 150 mm OD x 63.500 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| O.D. | 150 mm |
| Outer Race Roller Track Diameter | 129.3 mm |
| I.D. | 70 mm |
| Limiting Speed - Grease | 2880 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Race Flange Diameter | 122.2 mm |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Inner Ring Roller Track Diameter | 89.2 mm |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Weight | 12.9 LB |
| EAN or UPC | 637410022492 |

