- 65 mm ID x 140 mm OD x 58.700 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Race Flange Diameter | 114.7 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Race Roller Track Diameter | 120.2 mm |
| Enclosure | Open |
| O.D. | 140 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3900 rpm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Limiting Speed - Grease | 3120 rpm |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| I.D. | 65 mm |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring Roller Track Diameter | 82.5 mm |
| Weight | 10.4 LB |
| EAN or UPC | 637410022423 |

