- 60 mm ID x 130 mm OD x 54 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 3360 rpm |
| I.D. | 60 mm |
| Outer Race Flange Diameter | 106.3 mm |
| Limiting Speed - Oil | 4200 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| Outer Race Roller Track Diameter | 112.4 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Inner Ring Roller Track Diameter | 77.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| O.D. | 130 mm |
| Capacity | Standard Capacity |
| Weight | 8.3 LB |
| EAN or UPC | 637410022379 |

