- 170 mm ID x 310 mm OD x 104.800 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| I.D. | 170 mm |
| Outer Race Roller Track Diameter | 273.6 mm |
| No. of Rows | 1 |
| O.D. | 310 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 2480 rpm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3100 rpm |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring Roller Track Diameter | 205.5 mm |
| Enclosure | Open |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Outer Race Flange Diameter | 261.5 mm |
| Precision Ground | Yes |
| Weight | 81.0 LB |
| EAN or UPC | 637410021808 |

