- 90 mm ID x 160 mm OD x 52.400 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Inner Ring Roller Track Diameter | 107.2 mm |
| Limiting Speed - Grease | 4800 rpm |
| Outer Race Flange Diameter | 135.9 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Outer Race Roller Track Diameter | 142.1 mm |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 6000 rpm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 90 mm |
| Weight | 10.5 LB |
| EAN or UPC | 637410021044 |

