- 80 mm ID x 3.751" OD x 1 3/4" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| I.D. | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| O.D. | 3.751 in |
| Oil Hole | w/o Oil Hole |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| Enclosure | N/A |
| Weight | 1.4 LB |
| EAN or UPC | 637410020863 |

