Skip to content Skip to navigation menu
Inner Ring

E5214

Inner Ring
Item #100742749
  • 70 mm ID x 3.337" OD x 1 9/16" Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm ID x 3.337" OD x 1 9/16" Wide Inner Ring
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance N/A
Oil Hole w/o Oil Hole
Radial Internal Clearance Specification N/A
End Type N/A
Precision Ground Yes
Capacity N/A
Bore Type Round Bore, Metric Type
Tolerance Iso Class 0 (RBEC 1)
Enclosure N/A
Cage Material N/A
O.D. 3.337 in
I.D. 70 mm
Weight 1.0 LB
EAN or UPC 637410020764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison