- 65 mm ID x 3.166" OD x 1 1/2" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| I.D. | 65 mm |
| O.D. | 3.166 in |
| Cage Material | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 637410020726 |

