- 60 mm ID x 110 mm OD x 36.500 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 60 mm |
| Outer Race Flange Diameter | 93.2 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Limiting Speed - Grease | 3760 rpm |
| Inner Ring Roller Track Diameter | 72.4 mm |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Outer Race Roller Track Diameter | 97.7 mm |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Limiting Speed - Oil | 4700 rpm |
| Weight | 3.6 LB |
| EAN or UPC | 637410020641 |

