- 25 mm ID x 52 mm OD x 21 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Inner Ring Roller Track Diameter | 32.3 mm |
| No. of Rows | 1 |
| Outer Race Roller Track Diameter | 42.6 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 25 mm |
| Limiting Speed - Grease | 8240 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Enclosure | Open |
| O.D. | 52 mm |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Limiting Speed - Oil | 10300 rpm |
| Precision Ground | Yes |
| End Type | Open End |
| Outer Race Flange Diameter | 44.9 mm |
| Weight | 0.5 LB |
| EAN or UPC | 637410020368 |

