- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 90 mm Width
| Flange O.D. Inner Race | 262.83 |
| Flange Diameter | 262.83 mm |
| O.D. Inner Race | 251.4 |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Inside Dia. | 220 mm |
| Material | Steel |
| Static Load Rating | 1738 kN |
| Fillet Radius | 6.3 mm |
| Dynamic Load Rating | 934 kN |
| Outside Dia. | 340 mm |
| I.D. | 220 mm |
| Flange I.D. Outer Race | 297.33 |
| O.D. | 340 mm |
| Static Load Rating [Max] | 1738 kN |
| Inch/Metric | Metric |
| Inner Race Design | Separable Both Directions |
| Cage Material | Brass |
| Weight | 69.6 LB |
| EAN or UPC | 637410020283 |

