- 203.2 mm Inner Diameter
- 310 mm Outer Diameter
- 82 mm Width
| Inside Dia. | 203.2 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 4.7 mm |
| O.D. Inner Race | 227.68 |
| Material | Steel |
| Cage Material | Steel |
| Static Load Rating [Max] | 1375 kN |
| Dynamic Load Rating | 778 kN |
| Flange Diameter | 238.61 mm |
| Radial Internal Clearance | Standard |
| I.D. | 203.2 mm |
| Static Load Rating | 1375 kN |
| Flange I.D. Outer Race | 271.57 |
| Outside Dia. | 310 mm |
| Flange O.D. Inner Race | 238.61 |
| Weight | 52.9 LB |
| EAN or UPC | 637410020221 |

