- 55 mm ID x 100 mm OD x 1 13/16" Wide Inner Ring
| Cage Material | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| I.D. | 55 mm |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Weight | 0.86 LB |
| EAN or UPC | 637410019102 |

