Skip to content Skip to navigation menu
Inner Ring

E1313

Inner Ring
Item #104464070
  • 65 mm ID x 3.294" OD x 33 mm Wide Inner Ring
Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 mm ID x 3.294" OD x 33 mm Wide Inner Ring
Capacity N/A
Precision Ground Yes
I.D. 65 mm
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance Specification N/A
End Type N/A
O.D. 3.294 in
Cage Material N/A
Bearing Design Removable Inner Ring – Straight
Enclosure N/A
Bore Type Round Bore, Metric Type
Oil Hole w/o Oil Hole
Radial Internal Clearance N/A
Weight 1.0 LB
EAN or UPC 637410018471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison