- 35 mm ID x 1.844" OD x 21 mm Wide Inner Ring
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| O.D. | 1.844 in |
| Cage Material | N/A |
| Enclosure | N/A |
| I.D. | 35 mm |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.2 LB |
| EAN or UPC | 637410018174 |

