| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Weight | 0.0 LB |

