- 110 mm ID x 5.234" OD x 38 mm Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| Enclosure | N/A |
| Radial Internal Clearance | N/A |
| O.D. | 5.234 in |
| I.D. | 110 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | N/A |
| Weight | 2.4 LB |
| EAN or UPC | 637410017757 |

