- 55 mm ID x 100 mm OD x 21 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Outer Race Roller Track Diameter | 88 mm |
| Origin | Cylindrical Radial |
| I.D. | 55 mm |
| Precision Ground | Yes |
| O.D. | 100 mm |
| End Type | Open End |
| No. of Rows | 1 |
| Cage Material | Steel |
| Limiting Speed - Oil | 5100 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Outer Race Flange Diameter | 84.2 mm |
| Inner Ring Roller Track Diameter | 66.9 mm |
| Limiting Speed - Grease | 4080 rpm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.7 LB |
| EAN or UPC | 637410017214 |

