- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 33 mm Width
| Dynamic Load Rating | 196 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Inner Race | 157.55 |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Outside Dia. | 210 mm |
| Limiting Speed - Grease | 3360 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Rows of Balls | Single |
| Flange Diameter | 164.33 mm |
| Cage Material | Brass |
| Flange I.D. Outer Race | 185.59 |
| Material | Steel |
| Capacity | Standard Capacity |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Flange O.D. Inner Race | 164.33 |
| Outer Race Roller Track Diameter | 192.4 mm |
| Outer Race Flange Diameter | 185.6 mm |
| Static Load Rating | 283 kN |
| No. of Rows | 1 |
| Fillet Radius | 4 mm |
| Limiting Speed - Oil | 4200 rpm |
| I.D. | 140 mm |
| Inner Race Design | Separable Both Directions |
| Inch/Metric | Metric |
| O.D. | 210 mm |
| Inside Dia. | 140 mm |
| Radial Internal Clearance | Standard |
| Origin | Cylindrical Radial |
| Inner Ring Roller Track Diameter | 157.6 mm |
| Static Load Rating [Max] | 283 kN |
| Weight | 9.3 LB |
| EAN or UPC | 637410016712 |

