- Bearing Assembly
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner & Outer Ring |
| Cage Material | Steel |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 33.0 LB |
| EAN or UPC | 637410015647 |

