- Journal Roller Bearing
- 2.1654" I.D.
- 3.937" O.D.
- 1.8125" Width
- 0.4375" Roller Diameter
| Cage Material | Steel |
| Bearing Design | Removable Inner & Outer Ring |
| End Type | Open End |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| O.D. | 3.937 in |
| Radial Internal Clearance | Normal |
| I.D. | 2.1654 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Roller Dia. | 7/16 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 3.9 LB |
| EAN or UPC | 637410015296 |

