- Journal Roller Bearing
- 1.9685" I.D.
- 3.5433" O.D.
- 1.25" Width
- 0.375" Roller Diameter
| Tolerance | Iso Class 0 (RBEC 1) |
| Roller Dia. | 3/8 in |
| O.D. | 3.5433 in |
| I.D. | 1.9685 in |
| Bearing Design | Removable Inner & Outer Ring |
| Cage Material | Steel |
| Enclosure | Open |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Weight | 1.96 LB |
| EAN or UPC | 637410015258 |

