- Journal Roller Bearing
- 1.7717" I.D.
- 3.3465" O.D.
- 1.125" Width
- 0.375" Roller Diameter
| O.D. | 3.3465 in |
| Cage Material | Steel |
| Roller Dia. | 3/8 in |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 1.7717 in |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Bearing Design | Removable Inner & Outer Ring |
| Weight | 1.62 LB |
| EAN or UPC | 637410015234 |

