- Journal Roller Bearing
- 1.378" I.D.
- 2.8346" O.D.
- 0.9375" Width
- 0.375" Roller Diameter
| O.D. | 2.8346 in |
| End Type | Open End |
| Roller Dia. | 3/8 in |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Cage Material | Steel |
| I.D. | 1.378 in |
| No. of Rows | 1 |
| Enclosure | Open |
| Bearing Design | Removable Inner & Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.03 LB |
| EAN or UPC | 637410015180 |

