- Journal Roller Bearing
- 7.5" I.D.
- 8.4646" O.D.
- 3.875" Width
- 0.9375" Roller Diameter
| I.D. | 7 1/2 in |
| Bearing Design | Outer Ring |
| Origin | Cylindrical Radial |
| O.D. | 8.4646 in |
| Roller Dia. | 15/16 in |
| Weight | 15.0 LB |
| EAN or UPC | 637410013360 |
| I.D. | 7 1/2 in |
| Bearing Design | Outer Ring |
| Origin | Cylindrical Radial |
| O.D. | 8.4646 in |
| Roller Dia. | 15/16 in |
| Weight | 15.0 LB |
| EAN or UPC | 637410013360 |