- Journal Roller Bearing
- 3.75" I.D.
- 5.5118" O.D.
- 2.625" Width
- 0.5625" Roller Diameter
| I.D. | 3 3/4 in |
| O.D. | 5.5118 in |
| Origin | Cylindrical Radial |
| Bearing Design | Outer Ring and Roller Assembly |
| Roller Dia. | 9/16 in |
| Weight | 8.1 LB |
| EAN or UPC | 637410013063 |
| I.D. | 3 3/4 in |
| O.D. | 5.5118 in |
| Origin | Cylindrical Radial |
| Bearing Design | Outer Ring and Roller Assembly |
| Roller Dia. | 9/16 in |
| Weight | 8.1 LB |
| EAN or UPC | 637410013063 |