- 4 1/2" ID x 130 mm OD x 1 3/4" Long Journal Roller Bearing Outer Race
| Enclosure | N/A |
| End Type | N/A |
| O.D. | 130 mm |
| Radial Internal Clearance | N/A |
| I.D. | 4 1/2 in |
| Bearing Design | Outer Ring Only |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Weight | 2.5 LB |
| EAN or UPC | 637410012998 |

