
- Journal Roller Bearing
- 3.125" I.D.
- 4.7244" O.D.
- 1.5" Width
- 0.5" Roller Diameter
I.D. | 3 1/8 in |
Roller Dia. | 1/2 in |
O.D. | 4.7244 in |
Origin | Cylindrical Radial |
Bearing Design | Outer Ring and Roller Assembly |
Weight | 3.13 LB |
EAN or UPC | 637410012899 |
