- 2.875 in Inner Diameter
- 4.3307 in Outer Diameter
- 1.4375 in Width
| Cage Material | Steel |
| O.D. | 4.3307 in |
| Type | Outer Ring |
| Material | Steel |
| Inside Dia. | 2.875 in |
| Outside Dia. | 4.3307 in |
| Inch/Metric | Inch |
| Radial Internal Clearance | Standard |
| I.D. | 2 7/8 in |
| Weight | 2.58 LB |
| EAN or UPC | 637410012844 |

