- 2.625 in Inner Diameter
- 3.937 in Outer Diameter
- 1.3125 in Width
| Cage Material | Steel |
| I.D. | 2 5/8 in |
| O.D. | 3.937 in |
| Inch/Metric | Inch |
| Radial Internal Clearance | Standard |
| Type | Outer Ring |
| Material | Steel |
| Outside Dia. | 3.937 in |
| Inside Dia. | 2.625 in |
| Weight | 1.95 LB |
| EAN or UPC | 637410012790 |

