- Journal Roller Bearing
- 2.75" I.D.
- 3.1496" O.D.
- 1.375" Width
- 0.375" Roller Diameter
| Bearing Design | Outer Ring |
| O.D. | 3.1496 in |
| Roller Dia. | 3/8 in |
| I.D. | 2 3/4 in |
| Origin | Cylindrical Radial |
| Weight | 0.69 LB |
| EAN or UPC | 637410012684 |
| Bearing Design | Outer Ring |
| O.D. | 3.1496 in |
| Roller Dia. | 3/8 in |
| I.D. | 2 3/4 in |
| Origin | Cylindrical Radial |
| Weight | 0.69 LB |
| EAN or UPC | 637410012684 |